- Steering Control Unit
applications
- Loaders, Scrapers, Skidders, Ag Tractors, Large Front End Loaders, Graders, Mining Trucks, Articulated Dump Haulers, Transporters
features
- Flow Rate 95-189 L/min (25-50 gal/min)
- Maximum pressure 240 bar (3,500 psi)
- Articulated and fixed-frame vehicle applications
| Inlet Pressure | 3495 psi |
| Paint | Black |
| Displacement | 795 cm3/Rev |
| Working Pressure [Max] | 241 bar |
| Working Temperature [Max] | 199.4 °F |
| Displacement (in³/rev) | 48 |
| Paint/Packaging | Black |
| Flow Rate | 95 lpm |
| Housing Material | Ductile Iron |
| Pressure [Max] | 3495 psi |
| Port Size | 1 1/16-12 UN-2B |
| Flow Rate [Max] | 76 lpm |
| Port Type | SAE O-Ring |
| Series | 25 |
| Ports | 4X 1 1/16-12 UN-2B SAE O-Ring Port |
| Weight | 0.0 LB |

