- Ductile Iron Housing Material
applications
- In various vehicles
features
- Flow Rate 95-189 L/min (25-50 gal/min)
- Maximum pressure 240 bar (3,500 psi)
- Articulated and fixed-frame vehicle applications
| Working Pressure [Max] | 190 bar |
| Flow Rate [Max] | 76 lpm |
| Paint | Black |
| Unit Type | Standard |
| Working Temperature [Max] | 199.4 °F |
| Housing Material | Ductile Iron |
| Weight | 0.0 LB |

