- Ductile Iron Housing Material
applications
- Loaders, Scrapers, Skidders, Ag Tractors, Large Front End Loaders, Graders, Mining Trucks, Articulated Dump Haulers, Transporters
features
- Flow Rate 95-189 L/min (25-50 gal/min)
- Maximum pressure 240 bar (3,500 psi)
- Articulated and fixed-frame vehicle applications
| Paint | Black |
| Ports | 4X 1 1/16-12 UN-2B SAE O-Ring Port |
| Displacement | 787 cm3/Rev |
| Working Pressure [Max] | 241 bar |
| Working Temperature [Max] | 199.4 °F |
| Housing Material | Ductile Iron |
| Flow Rate [Max] | 76 lpm |
| Weight | 0.0 LB |

