Skip to content Skip to navigation menu
Char-Lynn256-1001-004

256-1001-004

Ductile Iron Steering Control Unit
Item #105098203
  • Ductile Iron Housing Material
Char-Lynn256-1001-004
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ductile Iron Housing Material

applications

  • Loaders, Scrapers, Skidders, Ag Tractors, Large Front End Loaders, Graders, Mining Trucks, Articulated Dump Haulers, Transporters

features

  • Flow Rate 95-189 L/min (25-50 gal/min)
  • Maximum pressure 240 bar (3,500 psi)
  • Articulated and fixed-frame vehicle applications
Displacement 958 cm3/Rev
Working Pressure [Max] 241 bar
Flow Rate 95 lpm
Working Temperature [Max] 199.4 °F
Paint Black
Ports 4X 1 1/16-12 UN-2B SAE O-Ring Port
Housing Material Ductile Iron
Flow Rate [Max] 76 lpm
Series 25
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison