- Ductile Iron Housing Material
applications
- Tractors, Constuction Equipment (Motor Graders, Backhoe Loaders)
features
- Can be used in a variety of applications
- Flow rate variability
- Varying maximum pressure ratings
| Port Type | SAE O-Ring |
| Flow Rate | 45 lpm |
| Port Size | 3/4-16 UNF-2B |
| Displacement | 740 cm3/Rev |
| Series | 110, 230 & 450 |
| Working Pressure [Max] | 241 bar |
| Working Temperature [Max] | 199.4 °F |
| Inlet Pressure | 3495 psi |
| Pressure [Max] | 3495 psi |
| Housing Material | Ductile Iron |
| Paint/Packaging | Black |
| Flow Rate [Max] | 60 lpm |
| Paint | Black |
| Ports | 4X 3/4-16 UNF-2B SAE O-Ring Port |
| Displacement (in³/rev) | 45.1 |
| Weight | 19.826 LB |

