- Ductile Iron Housing Material
applications
- Tractors, Constuction Equipment (Motor Graders, Backhoe Loaders)
features
- Can be used in a variety of applications
- Flow rate variability
- Varying maximum pressure ratings
| Ports | 4X 3/4-16 UNF-2B SAE O-Ring Port |
| Working Temperature [Max] | 199.4 °F |
| Flow Rate [Max] | 60 lpm |
| Paint | Black |
| Working Pressure [Max] | 241 bar |
| Flow Rate | 23 lpm |
| Displacement | 73.8 cm3/Rev |
| Housing Material | Ductile Iron |
| Weight | 0.0 LB |

