- Steering Control Unit
applications
- Articulated Vehicles(Loaders, Scrapers, Skidders, Ag Tractors), Fixed Frame Vehicles, Large Front End Loaders, Graders, Mining Trucks, Articulated Dump Haulers, Transporters
features
- Flow Rate 151-227 L/min (40-60 gal/min)
- Maximum pressure 240 bar (3,500 psi)
- Large articulated and fixed-frame vehicle applications
| Inlet Pressure | 3495 psi |
| Housing Material | Ductile Iron |
| Ports | 4X 1 5/16-12 UN-2B SAE O-Ring Port |
| Flow Rate [Max] | 76 lpm |
| Pressure [Max] | 3495 psi |
| Port Type | SAE O-Ring |
| Series | 40 |
| Working Pressure [Max] | 241 bar |
| Working Temperature [Max] | 199.4 °F |
| Flow Rate | 151 lpm |
| Displacement (in³/rev) | 185 |
| Port Size | 1 5/16-12 UN-2B |
| Displacement | 3030 cm3/Rev |
| Weight | 1.0 LB |

