- Ductile Iron Housing Material
applications
- Rigid Frame Vehicles (Front End Loaders, Large Graders, Mining Trucks, Transporters, AG Tractors),Articulated Vehicles(Loaders, Scrapers, Skidders, AG Tractors, Dumpers, Sprayers, Forestry Equipment
features
- Flow Rate 151-227 L/min (40-60 gal/min)
- Maximum pressure 240 bar (3,500 psi)
- Large articulated and fixed-frame vehicle applications
| Ports | 4X 1 5/16-12 UN-2B SAE O-Ring Port |
| Working Temperature [Max] | 199.4 °F |
| Displacement | 58.7 cm3/Rev |
| Working Pressure [Max] | 275 bar |
| Housing Material | Ductile Iron |
| Flow Rate [Max] | 76 lpm |
| Paint | Black |
| Weight | 0.0 LB |

