- Seal Kit for S Series Geroler
- 1" Straight Keyed Shaft
- Buna Material
- Fits Design Level 007
description
- Repair kits for hydraulic motors. Hydraulic motors are easily repairable in the field, and these kits allow the user to return the motor to service quickly and cost effectively.
features
- Complete kit includes all seals
- Easy-to-read instructions are included in each kit
| Fits Design Level | 007 |
| Seal Material | Buna-N |
| Type | Seal Kit for S Series |
| Shaft Size & Type | 1 in Straight Keyed |
| Motor Type | Geroler |
| Shaft Type | Keyed |
| Series | S Series |
| Weight | 0.05 LB |

