- 1.25 in Inside Diameter
- 3.02 in Outside Diameter
- Nitrile Material
features
- Available in a variety of sizes
| I.D. | 1.25 in |
| O.D. | 3.02 in |
| Material | Nitrile |
| Thickness | 0.89 in |
| Weight | 0.0 LB |
| I.D. | 1.25 in |
| O.D. | 3.02 in |
| Material | Nitrile |
| Thickness | 0.89 in |
| Weight | 0.0 LB |