- Seal Kit for H Series Geroter
- 5/8" Straight Keyed Shaft
- Viton Material
- Fits Design Levels 008 & 009
description
- Repair kits for hydraulic motors. Hydraulic motors are easily repairable in the field, and these kits allow the user to return the motor to service quickly and cost effectively.
features
- Complete kit includes all seals
- Easy-to-read instructions are included in each kit
| Series | H Series |
| Shaft Size & Type | 5/8 in x 5/32 in Dia., Straight Keyway |
| Seal Material | Viton |
| Motor Type | Gerotor |
| Shaft Type | Keyed |
| Fits Design Level | 008, 009 |
| Type | Seal Kit for H Series |
| Weight | 0.05 LB |

