- Seal Kit for 2000 Series Disc Valve
- 1 1/4" Straight Keyed Shaft
- Viton Material
- Fits Design Level 006
description
- Repair kits for hydraulic motors. Hydraulic motors are easily repairable in the field, and these kits allow the user to return the motor to service quickly and cost effectively.
features
- Complete kit includes all seals
- Easy-to-read instructions are included in each kit
| Shaft Type | Keyed |
| Seal Material | Viton |
| Motor Type | Disc Valve |
| Type | Seal Kit for 2000 Series |
| Fits Design Level | 006 |
| Shaft Size & Type | 1 1/4 in Straight Keyed |
| Series | 2000 Series |
| Weight | 0.05 LB |

