Skip to content Skip to navigation menu
Char-Lynn6796-000

6796-000

Brass Washer
Item #102963141
  • Brass Material
Char-Lynn6796-000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Material

features

  • Available in a variety of sizes
O.D. 1.25 in
I.D. 1 in
Thickness 0.12 in
Material Brass
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison