- 2.17 in Inside Diameter
- 2.61 in Outside Diameter
- Teflon Material
features
- Available in a variety of sizes
| Material | Teflon |
| O.D. | 2.61 in |
| Thickness | 0.22 in |
| I.D. | 2.17 in |
| Weight | 0.0 LB |
| Material | Teflon |
| O.D. | 2.61 in |
| Thickness | 0.22 in |
| I.D. | 2.17 in |
| Weight | 0.0 LB |