- Carbon Steel Material
features
- Available in a variety of sizes
| I.D. | 2.27 in |
| Used With | Steering Systems, Disc Valve Motors |
| Thickness | 0.36 in |
| Material | Carbon Steel |
| O.D. | 3 in |
| Weight | 0.106 LB |
| I.D. | 2.27 in |
| Used With | Steering Systems, Disc Valve Motors |
| Thickness | 0.36 in |
| Material | Carbon Steel |
| O.D. | 3 in |
| Weight | 0.106 LB |