- 1.75 in Inside Diameter
- 1.94 in Outside Diameter
- Buna-N Material
features
- Available in a variety of sizes
| Thickness | 0.1 in |
| Material | Buna-N |
| O.D. | 1.94 in |
| I.D. | 1.75 in |
| Durometer | 70 |
| Weight | 0.001 LB |
| Thickness | 0.1 in |
| Material | Buna-N |
| O.D. | 1.94 in |
| I.D. | 1.75 in |
| Durometer | 70 |
| Weight | 0.001 LB |