- Gear Motor
features
- Compact design
- Quiet operation
- Improved efficiency
| Unit Type | Plain |
| Intermittent Pressure [Max] | 206 bar |
| Continuous Pressure [Max] | 172 bar |
| Working Temperature [Max] | 220 ˚F |
| Configuration | Single |
| Displacement | 10 cm3/Rev |
| Working Temperature [Min] | -20 °F |
| Weight | 0.0 LB |

