- 1.25 in Inside Diameter
- 1.38 in Outside Diameter
- Nitrile (Buna, NBR) Material
features
- Available in a variety of sizes
| Material | Nitrile (Buna, NBR) |
| Thickness | 0.07 in |
| Durometer | 90 |
| O.D. | 1.38 in |
| I.D. | 1.25 in |
| Weight | 0.0 LB |
| Material | Nitrile (Buna, NBR) |
| Thickness | 0.07 in |
| Durometer | 90 |
| O.D. | 1.38 in |
| I.D. | 1.25 in |
| Weight | 0.0 LB |