- 8.95 in Inside Diameter
- 9.39 in Outside Diameter
- Nitrile (Buna, NBR) Material
features
- Available in a variety of sizes
| O.D. | 9.39 in |
| I.D. | 8.95 in |
| Material | Nitrile (Buna, NBR) |
| Thickness | 0.22 in |
| Weight | 0.0 LB |
| O.D. | 9.39 in |
| I.D. | 8.95 in |
| Material | Nitrile (Buna, NBR) |
| Thickness | 0.22 in |
| Weight | 0.0 LB |