- 2.13 in Inside Diameter
- 2.3 in Outside Diameter
- Teflon Material
features
- Available in a variety of sizes
| Thickness | 0.09 in |
| O.D. | 2.3 in |
| Material | Teflon |
| I.D. | 2.13 in |
| Weight | 0.0 LB |
| Thickness | 0.09 in |
| O.D. | 2.3 in |
| Material | Teflon |
| I.D. | 2.13 in |
| Weight | 0.0 LB |