- 1.03 in Inside Diameter
- 1.14 in Outside Diameter
- Teflon Material
features
- Available in a variety of sizes
| I.D. | 1.03 in |
| O.D. | 1.14 in |
| Material | Teflon |
| Thickness | 0.06 in |
| Weight | 0.0 LB |
| I.D. | 1.03 in |
| O.D. | 1.14 in |
| Material | Teflon |
| Thickness | 0.06 in |
| Weight | 0.0 LB |