- 5 Gallon Pail
- Same As CRC #14149
- Removes Thicker Industrial Soils
| Application | Smart Washer |
| Flammability | Nonflammable |
| Container Size | 5 gal |
| Odor | Slight, Pleasant Aroma |
| Biodegradable | Yes |
| VOC Content | 0 |
| Type | Cleaner |
| Ozone Depletion Potential | No |
| Container Type | Pail |
| Weight | 0.833 LB |

