- 5 Gallon Pail
- Same As CRC #14146
- Removes Thicker Industrial Soils
| Ozone Depletion Potential | No |
| Container Size | 5 gal |
| Container Type | Pail |
| Type | Degreaser |
| Application | General Purpose |
| Flammability | Nonflammable |
| VOC Content | 0 |
| Biodegradable | Yes |
| Odor | Slight, Pleasant Aroma |
| Weight | 45.0 LB |

