Chempro Inc Data Sciences
SMP11001
Simple Green® Clean Building™ Cleaner Concentrate
Item #112290803
- Simple Green® Clean Building™ Cleaner Concentrate
- Gallon Bottle
- Two per Case
| Color | Green |
| Odor | None |
| Container Type | Bottle |
| Container Size | 1 gal |
| Type | Concentrate |
| Weight | 9.08 LB |
| EAN or UPC | 43318110016 |
