- Eye to Eye Turnbuckle
- 7/16" Bail Size
- 6" Take-Up
compliances
- 0
| Type | Eye/Eye Turnbuckle |
| Inner Length | 2 in |
| Material | Galvanized Steel |
| Thread Size | 1/2 |
| Working Load Limit | 500 lb |
| Finish | Galvanized |
| Bail Size | 7/16 in |
| Inner Width [Max] | 2 in |
| Overall Length | 13 in |
| Lifting Height/Take-Up | 6.00 in |
| Weight | 1.55 LB |

