- Drop Forged Yoke End
- 1/4"-20 Tap Size
- 1/4" Hole
- Adjustable
| Hole Size | 0.25 in |
| Length | 2 in |
| Bore Size | 0.25 in |
| Bore Type | Round Bore |
| Weight | 0.07 LB |
| Hole Size | 0.25 in |
| Length | 2 in |
| Bore Size | 0.25 in |
| Bore Type | Round Bore |
| Weight | 0.07 LB |