- 1/16 in - 1/2 in, A - Z, #1 - #60 Size Range
- 115 Pieces
- 135 degree Point Angle
- Straw Coating
| Drill Type | Heavy-Duty |
| Size Range | 1/16 in - 1/2 in, A - Z, #1 - #60 |
| Point Angle | 135 degree |
| No. of Pieces | 115 |
| Finish | Straw Oxide |
| Weight | 8.1 LB |
| EAN or UPC | 662355466506 |

