- #16 Diameter
- 3.375 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Direction of Rotation | Right Hand |
| Diameter - Wire | #16 |
| Shank Size | 0.177 in |
| Shank Type | Straight |
| Finish | Straw Oxide |
| Flute Length - Metric | 55.56 mm |
| Flute Length | 2.1875 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 4.5 mm |
| Overall Length | 3.375 in |
| Drill Size | 0.18 in |
| Drill Length Type | Jobber |
| Material | HSS-CO 8% (M42) |
| Shank Length | 1.1875 in |
| Diameter - Decimal | 0.177 in |
| Size Type | Decimal |
| Shank Length - Metric | 30.16 mm |
| Point Angle | 135 degree |
| Point Shape | Split |
| Coating | Straw |
| Weight | 0.2 LB |
| EAN or UPC | 662355466865 |

