Skip to content Skip to navigation menu
118 Deg General Purpose HSS Jobber Drill

47244

118 Deg General Purpose HSS Jobber Drill
Item #103858830
  • 2.05 mm Diameter
  • 1.9291 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
118 Deg General Purpose HSS Jobber Drill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.05 mm Diameter
  • 1.9291 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Drill Length Type Jobber
Shank Type Straight
Diameter - Metric 2.05 mm
Shank Length - Metric 25 mm
Finish Steam Oxide
Shank Size - Metric 2.05 mm
Shank Length 0.9842 in
No. of Flutes 2
Direction of Rotation Right Hand
Shank Size 0.0807 in
Drill Style Jobber
Flute Length - Metric 24 mm
Size Type Decimal
Diameter - Decimal 0.0807 in
Point Angle 118 degree
Overall Length 1.9291 in
Coating Steam Oxide
Drill Size 0.08 in
Material HSS
Flute Length 0.9449 in
Weight 0.1 LB
EAN or UPC 662355472446
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison