- 1/16 in - 3/8 in Size Range
- 21 Pieces
- 118 degree Point Angle
- Bright Coating
| Size Range | 1/16 in - 3/8 in |
| No. of Pieces | 21 |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| Finish | Bright |
| Weight | 1.6 LB |
| EAN or UPC | 662355499122 |
| Size Range | 1/16 in - 3/8 in |
| No. of Pieces | 21 |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| Finish | Bright |
| Weight | 1.6 LB |
| EAN or UPC | 662355499122 |