- 1 mm - 13 mm Size Range
- 25 Pieces
- 135 degree Point Angle
- Straw Coating
| Size Range | 1 mm - 13 mm |
| Finish | Straw Oxide |
| No. of Pieces | 25 |
| Drill Type | Heavy-Duty |
| Point Angle | 135 degree |
| Weight | 3.0 LB |
| EAN or UPC | 662355541272 |
| Size Range | 1 mm - 13 mm |
| Finish | Straw Oxide |
| No. of Pieces | 25 |
| Drill Type | Heavy-Duty |
| Point Angle | 135 degree |
| Weight | 3.0 LB |
| EAN or UPC | 662355541272 |