- 1 mm - 13 mm Size Range
- 118 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| Size Range | 1 mm - 13 mm |
| Drill Type | General Purpose |
| No. of Pieces | 118 |
| Finish | Steam Oxide |
| Point Angle | 118 degree |
| Weight | 8.1 LB |
| EAN or UPC | 662355577271 |
| Size Range | 1 mm - 13 mm |
| Drill Type | General Purpose |
| No. of Pieces | 118 |
| Finish | Steam Oxide |
| Point Angle | 118 degree |
| Weight | 8.1 LB |
| EAN or UPC | 662355577271 |