- Carbon Steel Material
| Overall Length | 2 in |
| Tool Size | #1 |
| Drill Diameter | 5/64 in |
| For Screw Size | #8 to 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355650011 |
| Overall Length | 2 in |
| Tool Size | #1 |
| Drill Diameter | 5/64 in |
| For Screw Size | #8 to 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355650011 |