- Carbon Steel Material
| Overall Length | 3 3/4 in |
| For Screw Size | 3/4 in to 1 in |
| For Pipe Size | 3/8 in |
| Drill Diameter | 13/32 in |
| Tool Size | #6 |
| Weight | 0.2 LB |
| EAN or UPC | 662355650134 |
| Overall Length | 3 3/4 in |
| For Screw Size | 3/4 in to 1 in |
| For Pipe Size | 3/8 in |
| Drill Diameter | 13/32 in |
| Tool Size | #6 |
| Weight | 0.2 LB |
| EAN or UPC | 662355650134 |