- Carbon Steel Material
| Overall Length | 4 1/8 in |
| For Screw Size | 1 in to 1 3/8 in |
| Drill Diameter | 17/32 in |
| Tool Size | #7 |
| Weight | 0.4 LB |
| EAN or UPC | 662355650172 |
| Overall Length | 4 1/8 in |
| For Screw Size | 1 in to 1 3/8 in |
| Drill Diameter | 17/32 in |
| Tool Size | #7 |
| Weight | 0.4 LB |
| EAN or UPC | 662355650172 |