- 9/16 in - 1 in Size Range
- 8 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| Point Angle | 118 degree |
| No. of Pieces | 8 |
| Finish | Steam Oxide |
| Drill Type | General Purpose |
| Size Range | 9/16 in - 1 in |
| Weight | 4.7 LB |
| EAN or UPC | 662355698570 |
| Point Angle | 118 degree |
| No. of Pieces | 8 |
| Finish | Steam Oxide |
| Drill Type | General Purpose |
| Size Range | 9/16 in - 1 in |
| Weight | 4.7 LB |
| EAN or UPC | 662355698570 |