- A - Z Size Range
- 26 Pieces
- 135 degree Point Angle
- Straw Coating
| Size Range | A - Z |
| Point Angle | 135 degree |
| Drill Type | Heavy-Duty |
| Finish | Straw Oxide |
| No. of Pieces | 26 |
| Weight | 2.1 LB |
| EAN or UPC | 662355698860 |
| Size Range | A - Z |
| Point Angle | 135 degree |
| Drill Type | Heavy-Duty |
| Finish | Straw Oxide |
| No. of Pieces | 26 |
| Weight | 2.1 LB |
| EAN or UPC | 662355698860 |