- Riveting Compression Tool
- 3/16" (aluminum), 5/32" (steel) Capacity
features
- Lock-off throttle reduces risk of accidental operation
includes
- CR-1, 3/16" rivet set
| Cylinder Type | Tandem |
| Pressure [Max] | 90 psi |
| Riveting Capacity | 3/16 in (aluminum), 5/32 in (steel) |
| Length | 11 15/16 in |
| Throat Depth | 1 1/2 in |
| Inlet Size | 1/4 in NPT(F) |
| Weight | 5.47 LB |

