- Weld Flux Chipping Hammer
- 4300 blows/min [Max]
- 1" Stroke
features
- The Weld Flux Chippers provide heavy and medium duty tools to accommodate a variety of light chipping applications in fabrication shops, foundries, refineries, and other areas
- Both can be converted to needle scalars also if necessary
- Lever handle
- Type WF retainer
| Bit/Blade Mounting Type | Quarter Octagon Female |
| Inlet Size | 1/4 in NPT(F) |
| Type | Chipping/Scaling Hammer |
| Hose Size [Min] | 0.375 in |
| Control Type | On/Off |
| Air Consumption | 4.7 ft3/min |
| Shank Diameter | 1/2 in |
| Cycle Rate [Max] | 4300 blows/min |
| Handle Type | Body Grip |
| Weight | 4.46 LB |

