- 1" Dr. Impact Wrench
- 59.0 ft3/min
- 1/2" (NPT)
features
- Good on soft or hard joints with high ultimate torque
| Handle Type | D-Outside Trigger |
| Air Consumption [Max] | 59 ft3/min |
| Drive Size | 1 in |
| Center to Side Distance | 2.13 in |
| Length | 13 1/2 in |
| Inlet Size | 1/2 in NPT |
| Clutch Type | 2-Jaw |
| Drive Type | Square |
| Retainer Type | Hole |
| Torque [Max] | 1350 ft lb |
| Weight | 22.64 LB |

