- 1" Dr. Impact Wrench
- 59.0 ft3/min
- 0.200" (NPT)
features
- Suitable for high production rates such as those on production/assembly lines, where high durability is used and the tools are used frequently
- For use in general purpose and light/medium assembly applications with intermittent use and for maintenance
- Tool "shuts off" at a predetermined torque with the added benefits of being able to eliminate some operator influence and be used for two or more torques with the same tool
| Retainer Type | Pin |
| Drive Type | Male Square |
| Length | 13 1/2 in |
| Center to Side Distance | 2 1/8 in |
| Control Type | On/Off/Reverse |
| Type | Straight Impact Driver |
| Bolt/Screw Size | 1 1/4 in [Max] |
| Handle Type | D-Handle |
| Inlet Size | 0.200 in NPT |
| Air Consumption [Max] | 59 ft3/min |
| Vibration | 6.4 m/s2 |
| Torque [Max] | 1350 ft lb |
| Drive Size | 1 in |
| Noise Level | 93 dBA |
| Weight | 22.63 LB |

