- 1" Dr. Impact Wrench
- 85.0 ft3/min
- 1/2" (NPT)
features
- Suitable for high production rates such as those on production/assembly lines, where high durability is used and the tools are used frequently
- For use in general purpose and light/medium assembly applications with intermittent use and for maintenance
- Tool "shuts off" at a predetermined torque with the added benefits of being able to eliminate some operator influence and be used for two or more torques with the same tool
| Vibration | 10.9 m/s2 |
| Inlet Size | 1/2 in NPT |
| Handle Type | D-Handle, Front D-Handle |
| Length | 12 1/2 in |
| Retainer Type | Pin |
| Drive Size | 1 in |
| Control Type | On/Off/Reverse |
| Type | Straight Impact Driver |
| Air Consumption [Max] | 85 ft3/min |
| Torque [Max] | 2800 ft lb |
| Bolt/Screw Size | 1 1/2 in [Max] |
| Center to Side Distance | 2 1/4 in |
| Drive Type | Male Square |
| Noise Level | 97 dBA |
| Weight | 22.38 LB |

