- Worm Drive Hoist
- 500 lb Capacity
- 15.00 ft Lifting Height
| Lifting Speed | 42 ft/min |
| Lift Height | 15 ft |
| Air Consumption [Max] | 45 ft3/min |
| Capacity Wt. [Nom] | 500 lbs |
| Weight | 107.0 LB |
| Lifting Speed | 42 ft/min |
| Lift Height | 15 ft |
| Air Consumption [Max] | 45 ft3/min |
| Capacity Wt. [Nom] | 500 lbs |
| Weight | 107.0 LB |