- Riveting Hammer
- 2160 blows/min [Max]
- 1/4" NPT(F)
features
- Offers a progressive 'teasing' throttle for improved controllability
- CP riveting hammers can also be used for a variety of other operations including chipping, scraping, metal cutting, peening and more
- Type 1
- air regulator
- Chisel shank opening
- Light wire retainer
| Control Type | On/Off |
| Cycle Rate [Max] | 2160 blows/min |
| Shank Diameter | 0.401 in |
| Handle Type | Pistol Grip |
| Riveting Capacity | 5/32 in (steel) |
| Inlet Size | 1/4 in NPT(F) |
| Weight | 3.25 LB |

