- Riveting Hammer
- 900 blows/min [Max]
- 1/4" NPT(F)
features
- Offers a progressive 'teasing' throttle for improved controllability
- CP riveting hammers can also be used for a variety of other operations including chipping, scraping, metal cutting, peening and more
- Self-closing trigger throttle
- Built-in air regulator
- Quick change wire retainer
- Type D
- chisel opening
| Cycle Rate [Max] | 900 blows/min |
| Control Type | On/Off |
| Shank Diameter | 0.498 in |
| Inlet Size | 1/4 in NPT(F) |
| Riveting Capacity | 5/16 in (steel) |
| Handle Type | Pistol Grip |
| Weight | 6.92 LB |

