- 1/2" Dr. Impact Wrench
- 40.0 ft3/min
- 1/4" (NPT)
features
- Suitable for high production rates such as those on production/assembly lines, where high durability is used and the tools are used frequently
- For use in general purpose and light/medium assembly applications with intermittent use and for maintenance
- Tool "shuts off" at a predetermined torque with the added benefits of being able to eliminate some operator influence and be used for two or more torques with the same tool
| Control Type | On/Off/Reverse |
| Length | 6 7/8 in |
| Air Consumption [Max] | 40 ft3/min |
| Drive Size | 1/2 in |
| Torque [Min] | 250 ft lb |
| Noise Level | 90 dBA |
| Bolt/Screw Size | 1/2 in [Max] |
| Inlet Size | 1/4 in NPT |
| Center to Side Distance | 1 1/4 in |
| Torque [Max] | 375 ft lb |
| Type | Straight Impact Driver |
| Retainer Type | Ball Retainer |
| Handle Type | Pistol Grip |
| Vibration | 5.7 m/s2 |
| Drive Type | Male Square |
| Weight | 6.42 LB |

