- 3/4" Dr. Impact Wrench
- 59.0 ft3/min
- 3/8" (NPT)
features
- Suitable for high production rates such as those on production/assembly lines, where high durability is used and the tools are used frequently
- For use in general purpose and light/medium assembly applications with intermittent use and for maintenance
- Tool "shuts off" at a predetermined torque with the added benefits of being able to eliminate some operator influence and be used for two or more torques with the same tool
| Noise Level | 95 dBA |
| Control Type | On/Off/Reverse |
| Length | 9 7/16 in |
| Vibration | 8 m/s2 |
| Air Consumption [Max] | 59 ft3/min |
| Type | Straight Impact Driver |
| Drive Size | 3/4 in |
| Inlet Size | 3/8 in NPT |
| Handle Type | Pistol Grip |
| Center to Side Distance | 2 in |
| Bolt/Screw Size | 3/4 in [Max] |
| Retainer Type | Pin |
| Torque [Max] | 400 ft lb |
| Drive Type | Male Square |
| Torque | 130 ft lb |
| Weight | 14.48 LB |

