- 1" Dr. Impact Wrench
- 53.0 ft3/min
- 1/2" (NPT)
features
- All round clutch with a high ultimate torque and high power to weight ratio
| Length | 12.990 in |
| Torque [Max] | 1900 ft lb |
| Center to Side Distance | 1 3/4 in |
| Retainer Type | Hole |
| Handle Type | D-Outside Trigger |
| Drive Type | Square |
| Clutch Type | Twin Lobe |
| Air Consumption [Max] | 53 ft3/min |
| Inlet Size | 1/2 in NPT |
| Drive Size | 1 in |
| Weight | 23.74 LB |

