- #5 Spline Impact Wrench
- 95.0 ft3/min
- 1/2" (NPT)
features
- Good on soft or hard joints with high ultimate torque
| Center to Side Distance | 2.31 in |
| Handle Type | D-Inside Trigger |
| Torque | 2000 ft lb |
| Air Consumption [Max] | 95 ft3/min |
| Inlet Size | 1/2 in NPT |
| Torque [Max] | 3500 ft lb |
| Length | 14.760 in |
| Retainer Type | Integral |
| Drive Type | #5 Spline |
| Torque [Min] | 600 ft lb |
| Clutch Type | 2-Jaw |
| Weight | 35.21 LB |

