- High Power Drill
- 16.4 ft3/min
- 2800 rpm
- 1/4" NPT(F)
features
- General purpose non-reversible drill
- Compact and lightweight for easy handling
- Ergonomic grip for comfort and control
- Planetary gearing with brass bushings for low wear and long life
| Handle Type | Pistol Grip |
| Chuck Size | 1/4 in |
| Inlet Size | 1/4 in NPT(F) |
| Vibration | 2.5 m/s2 [Max] |
| Air Consumption [Max] | 16.4 ft3/min |
| Air Consumption | 4.1 ft3/min |
| Noise Level | 86 dBA |
| Free Speed | 2800 rpm |
| Length | 5 in |
| Spindle Thread | 3/8 in - 24 |
| Hose Size [Min] | 0.375 in |
| Weight | 1.35 LB |

